Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE wire stripping pliers, IEC 60900

VDE wire stripping pliers 2C hdle IEC 60900
WRESTR-ADJ-VDE-160MM
ZEBRA

Art.-no. 071401 570
EAN 4050642466593
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Precise, effortless stripping of cables and wires with plastic or rubber insulation.
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision

  • Automatic opening of the tongs due to opening spring

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Adjustment screw can be fixed with knurled nut

  • Surface: Ground and chrome-plated on all sides

  • Joint: Inserted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6 in

Max. wire diameter (Ø)

5 mm

Max. wire cross section

10 mm²

Material

Steel

Surface

Chrome plated

EN standard

60900

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information